Shop All Levers & Handles
J.W. Winco
GN927.4-101-M8-30-B-B Clamping Lever
Mfr # 927.4-101-M8-30-B
Zoro # G4717276
product price: $30.59
/ea
$30.59
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
- Brand J.W. Winco
- MFR # 927.4-101-M8-30-B
- Zoro # G4717276
- Country of Origin Germany
- Category Levers & Handles
Description
GN 927.4 clamping levers with eccentrical cam are used for rapid clamping and releasing operations. In contrast to a clamping operation utilizing only threads and a lateral force, these levers permit torque-free clamping via a combined downward vertical and cam actuated motion. The lever has been designed to insure that its movement cannot exceed the maximum clamping position. There are no loose components since all are assembled and mounted in their correct order.
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
- RIDGID Kit, C11 3 Carrier Cable Comb (48467)
- BAHCO Bahco Adj. Wrench, 12", 1-3/8" Cap., Black (BAH9073RUS)
- TAPMATIC Tapping Head, 1" SS, #10-3/4 Capacity (SM6)
- STEEL GRIP PIPE WRENCH 36"" SG (DR60692)
- J.W. WINCO WN300-KT-45-10X32-OS Adjustable Lever Steel (1TF33O)
- J.W. WINCO Cabinet U Handle, 112 mm Overall L (8300876)
- J.W. WINCO GN300-78-3/8X16-63 Adjustable Lever Steel (6T63A03K)
- J.W. WINCO GN310-10-80-D-ZB Gear Lever Steel (310-10-80-D-ZB)
- J.W. WINCO GN927-101-3/8X16-B-B Clamping Lever (6TST3K)
- J.W. WINCO JW Winco WN300.2-45-10X24-SW Adjustable Lever, Zinc Die-Cast (300.2-45-10X24-SW)
- KIPP Adjustable Handle, Size: 2 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.2A41X40)
- J.W. Winco Hand Knobs and Wheels