Shop All Levers & Handles
J.W. Winco
GN927-63-M6-A-B Clamping Lever
Mfr # 6NST5K
Zoro # G4662658
$20.49
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
- Brand J.W. Winco
- MFR # 6NST5K
- Zoro # G4662658
- Country of Origin Germany
- Category Levers & Handles
Description
GN 927 clamping levers with eccentrical cam are used for rapid clamping and releasing operations. In contrast to a clamping operation utilizing only threads and a lateral force, these levers permit torque-free clamping via a combined downward vertical and cam actuated motion. The lever has been designed to ensure that its movement cannot exceed the maximum clamping position. There are no loose components since all are assembled and mounted in their correct order.
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
- GREENFIELD THREADING Straight Flute Hand Tap, Plug 4 Flutes (308796)
- APEX TOOL GROUP Crescent Wiss® 12" Straight Pattern Tinner Snips (WDF12S)
- TOOLPRO 6 in Hammer Head Joint Knife (TP03250)
- BON TOOL Bon 15-512 Knockdown Knife, Poly 24", Poly Handle (15-512)
- J.W. WINCO GN563.2-55-1/4X20-BL T-Handle Aluminum (563.2-55-1/4X20-BL)
- J.W. WINCO Cabinet U Handle, 133 mm Overall L (8300874)
- J.W. WINCO GN927-82-M8-A-B Clamping Lever (8NST6K)
- J.W. WINCO GN300-78-3/8X16-32 Adjustable Lever Steel (6T32A03O)
- J.W. WINCO WN300-KT-45-1/4X20-40-SW Adjustable Lever Steel (3T40F33K)
- J.W. WINCO GN798.5-KT-22 Retractable Handle (6NJ93)
- KIPP Adjustable Handle Size: 2 1/4-20X40, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A21X40)
- J.W. Winco Levers & Handles