Shop All Levers & Handles
J.W. Winco
GN927-63-1/4X20-20-B-B Clamping Lever
Mfr # 3T20ST8K
Zoro # G4631045
product price: $15.89
/ea
$15.89
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
- Brand J.W. Winco
- MFR # 3T20ST8K
- Zoro # G4631045
- Country of Origin Germany
- Category Levers & Handles
Description
GN 927 clamping levers with eccentrical cam are used for rapid clamping and releasing operations. In contrast to a clamping operation utilizing only threads and a lateral force, these levers permit torque-free clamping via a combined downward vertical and cam actuated motion. The lever has been designed to ensure that its movement cannot exceed the maximum clamping position. There are no loose components since all are assembled and mounted in their correct order.
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
- KRAFT TOOL Elite Series Golden Stainless, 20"x5 (CFE549K)
- DORIAN Cut-Off Blade, 5.9 L, 0.203 W, 1.25 In H (73310162959)
- WALTER High Performance Drills, 0.2087 inch diameter, 5 xDc, Carbide, axial i (DC160-05-05.300A1-WJ30ET)
- SUPERCUT 138-inch x 1-inch x 0.035 x 14 TPI Carbon Tool Steel Blade (203875)
- J.W. WINCO GN310-14-200-A-ZB Gear Lever Steel (310-14-200-A-ZB)
- J.W. WINCO DIN6379-M22-100 Double Ended Stud, Steel (A85019)
- J.W. WINCO Cabinet U Handle, 137 mm Overall L (435.3-12-125-75-NI)
- J.W. WINCO GN565-20-M6-112-BL Cabinet U-Handle (20W112B79T)
- J.W. WINCO J.W. Winco Plastic Cabinet U-Handle - 5.24"L x 1.02" Dia Black 1/4-20 Tapped Thread (8300874)
- J.W. WINCO GN927-82-M8-A-B Clamping Lever (8NST6K)
- ELESA Zinc-plated steel threaded stud, ERX.78 p-1/2-13x3/4-C1 (ERX-p (inch sizes))
- J.W. Winco Hand Knobs and Wheels