Shop All Levers & Handles
J.W. Winco
GN927-101-M8-B-B Clamping Lever
Mfr # 8NST3K
Zoro # G4629968
product price: $21.55
/ea
$21.55
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
- Brand J.W. Winco
- MFR # 8NST3K
- Zoro # G4629968
- Country of Origin Germany
- Category Levers & Handles
Description
GN 927 clamping levers with eccentrical cam are used for rapid clamping and releasing operations. In contrast to a clamping operation utilizing only threads and a lateral force, these levers permit torque-free clamping via a combined downward vertical and cam actuated motion. The lever has been designed to ensure that its movement cannot exceed the maximum clamping position. There are no loose components since all are assembled and mounted in their correct order.
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
- STANLEY DeWalt Fixed Bar Screwdriver Set 10 pc (DWHT65201)
- MILWAUKEE TOOL 100' Polyester Fish Tape w/ Flexible Metal Leader (48-22-4195)
- KNIPEX 6 in Needle Nose Plier, Side Cutter Ergonomic Handle (08 22 145 SBA)
- DIABLO STCKD DADO BLD SET 8""12T (DD208H)
- J.W. WINCO GN300-108-M14 Adjustable Lever Steel (14NA05K)
- J.W. WINCO GN300-63-5/16X18-40 Adjustable Lever Steel (5T40A02O)
- J.W. WINCO Cabinet U Handle, 112 mm Overall L (6333150)
- J.W. WINCO WN300-KT-63-3/8X16-25-OS Adjustable Lever Steel (6T25F34O)
- J.W. WINCO JW Winco GN10 12MF32/B Tri-Ball Handle (12MF32/B)
- J.W. WINCO Die Cast Adjustable Lever - M6 x 1.0 - 30mm Handle - 32mm Stud - Black - J.W. Winco GN300 (6N32A19K)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M08X50 Plastic, Black RAL 7021, Comp: Steel (K0125.30801X50)
- J.W. Winco Levers & Handles