Shop All Levers & Handles
J.W. Winco
GN927-101-M10-B-B Clamping Lever
Mfr # 10NST3K
Zoro # G4643119
$21.55
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
- Brand J.W. Winco
- MFR # 10NST3K
- Zoro # G4643119
- Country of Origin Germany
- Category Levers & Handles
Description
GN 927 clamping levers with eccentrical cam are used for rapid clamping and releasing operations. In contrast to a clamping operation utilizing only threads and a lateral force, these levers permit torque-free clamping via a combined downward vertical and cam actuated motion. The lever has been designed to ensure that its movement cannot exceed the maximum clamping position. There are no loose components since all are assembled and mounted in their correct order.
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
- MITUTOYO Micrometer, 3 to 4", 0.0001, Ratchet (103-218)
- ZORO SELECT Chucking Reamer, 5/32 In, 4 Flute, Carbide (500-001010)
- MILWAUKEE TOOL Shockwave 22-Piece Insert Bit Puck (48-32-4012)
- URREA Service Wrench, 55 Mm opening size (U3555M)
- J.W. WINCO GN565.2-20-128-A-EL Angled Cabinet U-Handle (565.2-20-128-A-EL)
- J.W. WINCO GN300.1-63-M8-32-SW Adjustable Lever Stainless Steel (8N32A07K)
- J.W. WINCO GN300-108-M14 Adjustable Lever Steel (14NA05K)
- J.W. WINCO WN300-KT-78-M10-40-SW Plastic Adjustable Lever (10N40F35K)
- J.W. WINCO DIN39-ST-36-E Fixed Handle Steel (36WG54/E)
- J.W. WINCO WN300-KT-45-10X32-20-SW Adjustable Lever Steel (1T20F33K)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X45, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X45)
- J.W. Winco Hand Knobs and Wheels