Shop All Handwheels
J.W. Winco
GN924.7-200-B18-R-SR Spoked Handwheel
Mfr # 18MRXMV/R
Zoro # G4681838
product price: $126.99
/ea
Free Shipping & Returns
$126.99
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
- Brand J.W. Winco
- MFR # 18MRXMV/R
- Zoro # G4681838
- Country of Origin Germany
- Category Handwheels
Description
GN 924.7 flat-faced spoked disk handwheels are distinguished by their modern design. These handwheels are suitable for applications where the handle must not remain in the operating position. In order to bring the handle into the operating position it must be pulled upward 90° against the torsion spring, to a stop, and then pushed axially against the spring pressure into its hold position. By maintaining the forward thrust on the handle, the handwheel can easily be rotated. When the handle is released, the spring returns it back to the retracted position.
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
- US TAPE 72 in Adhesive Tape Measure, 1/2 in Blade (50010)
- MAKITA Offset Base (196093-4)
- SUNEX 8-Piece 1/2 in. Drive Pipe Plug Socket Set (2841)
- HOUGEN 13/16 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18226)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO GN913.5-M8-10-KU Grub Screw Delrin Tip (8N10P69/DNT)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125, Bore Dia. D2= 0.5", Without Grip (K0162.0125XCP)
- J.W. Winco Handwheels