Shop All Handwheels
J.W. Winco
GN924.7-160-B14-R-SR Spoked Handwheel
Mfr # 14MRXLV/R
Zoro # G4644546
Free Shipping & Returns
$117.99
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
- Brand J.W. Winco
- MFR # 14MRXLV/R
- Zoro # G4644546
- Country of Origin Germany
- Category Handwheels
Description
GN 924.7 flat-faced spoked disk handwheels are distinguished by their modern design. These handwheels are suitable for applications where the handle must not remain in the operating position. In order to bring the handle into the operating position it must be pulled upward 90° against the torsion spring, to a stop, and then pushed axially against the spring pressure into its hold position. By maintaining the forward thrust on the handle, the handwheel can easily be rotated. When the handle is released, the spring returns it back to the retracted position.
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
- VIKING Stick-It Type, Sander Shoe Psa, V101 (V514)
- BOSCH Asphalt Cutter, 1-1/8in. Hex, 19in.L, PK3 (HS2167B3)
- INGERSOLL-RAND Drill Rod, 1 x 4-1/4, H Thread, 24 In. (50354596)
- ESTWING 13 Pocket Framer's Tool Rig (94745)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO GN913.5-M8-10-KU Grub Screw Delrin Tip (8N10P69/DNT)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 125 mm, Bore Dia. D2= 0.5", Fixed Grip, Thermoset (K0162.2125XCP)
- J.W. Winco Hand Knobs and Wheels