Shop All Handwheels
J.W. Winco
GN923.7-200-B18-R-SR Disc Handwheel
Mfr # 18MRWMV/R
Zoro # G4661020
product price: $126.99
/ea
Free Shipping & Returns
$126.99
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
- Brand J.W. Winco
- MFR # 18MRWMV/R
- Zoro # G4661020
- Country of Origin Germany
- Category Handwheels
Description
GN 923.7 flat-faced solid disk handwheels are distinguished by their modern design. These handwheels are suitable for applications where the handle must not remain in the operating position. In order to bring the handle into the operating position it must be pulled upward 90° against the torsion spring, to a stop, and then pushed axially against the spring pressure into its hold position. By maintaining the forward thrust on the handle, the handwheel can easily be rotated. When the handle is released, the spring returns it back to the retracted position.
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
- STAR ASIA Micro Torque Wrenches 1/4 Dr (23146)
- UNIBOR 9/16 x 1.3/8 Carbide Cutter and Pilot, 3/4 Universal Shank (27118)
- WESTWARD 1/2 in Drive, 9mm 12 pt Metric Socket, 12 Points (10E251)
- MAYHEW Pilot Punch, Black, 7mm Tip, 7/16 x 6 in (25027)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- KIPP Machine Handle, Revolving, Similar to DIN 98 Style E, Steel, Blue Passivated, L1=105.5 mm, D= M12 (K0168.1232105)
- J.W. Winco Hand Knobs and Wheels