Shop All Handwheels
J.W. Winco
GN923.3-140-B14-R-SR Disc Handwheel
Mfr # 14MRWDV/R
Zoro # G4652340
product price: $81.35
/ea
Free Shipping & Returns
$81.35
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
- Brand J.W. Winco
- MFR # 14MRWDV/R
- Zoro # G4652340
- Country of Origin Germany
- Category Handwheels
Description
GN 923.3 flat-faced solid disk handwheels are distinguished by their modern design and are suitable for applications where the handle should occasionally be withdrawn. When the handle is pulled upward, it locks into a conical recess. The handle is now in its operating position. To fold it down, draw the handle back from the recess and lay it down into the neutral position inside the handwheel face. A compression spring holds the handle in both positions.
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
- BON TOOL Bon 22-188 Mag Darby, Straight 36", Double Comfort Grip Handle (22-188)
- KEO 1/4 x 100 deg HSS 6FLT Countersink (55062)
- INSIZE Electronic Depth Gage (2141-201A)
- VERMONT GAGE Pin Gage, Plus, 0.028 In, Black (911102800)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- KIPP Disc Handwheel Diameter D1= 250 mm, Reamed Hole D2= 0.75" Aluminum, Comp: Thermoset, Revolving Grip (K0161.4250XCR)
- J.W. Winco Handwheels