Shop All Handwheels
J.W. Winco
GN923.3-100-B12-R-SR Disc Handwheel
Mfr # 923.3-100-B12-R-SR
Zoro # G4680045
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 923.3-100-B12-R-SR
- Zoro # G4680045
- Country of Origin Germany
- Category Handwheels
Description
GN 923.3 flat-faced solid disk handwheels are distinguished by their modern design and are suitable for applications where the handle should occasionally be withdrawn. When the handle is pulled upward, it locks into a conical recess. The handle is now in its operating position. To fold it down, draw the handle back from the recess and lay it down into the neutral position inside the handwheel face. A compression spring holds the handle in both positions.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-194 Additive, Anti-Hydro, 5 Gallon (82-194)
- URREA 10" Lg Black Finish Adjustab (710S)
- KLEIN TOOLS Phillips, Slotted, Square Bit 9 in, Drive Size: 1/4 in, 5/16 in , Num. of pieces:4 (32560)
- HARVEY TOOL Engraving Cutter - Tip Radius, 0.1250", Length of Cut: 0.0350" (939110-C3)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO JW Winco GN323.5 18KE71/DDR Safety Clutch Handwheel (18KE71/DDR)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 200 mm, Bore Dia. D2= 20 mm, Revolving Grip, Thermoset (K0162.4200X20)
- J.W. Winco Handwheels