Shop All Handwheels
J.W. Winco
GN913.5-M8-20-MS Grub Screw Brass Tip
Mfr # 8N20P69/BRT
Zoro # G4683798
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
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
- Brand J.W. Winco
- MFR # 8N20P69/BRT
- Zoro # G4683798
- Country of Origin Germany
- Category Handwheels
Description
GN 913.5 set screws with brass or plastic tip are used in applications where markings, pressure dents and damage to the workpiece are unacceptable. These set screws can also be used with a variety of different hand operating components, such as levers, hand knobs, star knobs, and knurled nuts.
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
- GUARDAIR Long John Air Gun, Steel Extension, 6" (75LJ006SA)
- PROTO Micrometer Torque Wrench, 1/4" Drive Size (J6060B)
- BONDHUS Prohold Hex Bit 6In 3/4In (43619)
- GREY PNEUMATIC SKT 1" DRIVE X 13" EXTENSION W/ PIN HOLE (GP4013E)
- J.W. WINCO GN913.5-M8-10-KU Grub Screw Delrin Tip (8N10P69/DNT)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- J.W. WINCO JW Winco GN324-125-B12-A 2-Spoked Handwheel (324-125-B12-A)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 1, Gray Cast Iron, Machine Handle Revolving, Steel (K0671.4315XCS)
- J.W. Winco Handwheels