Shop All Handwheels
J.W. Winco
GN913.5-M8-20-KU Grub Screw Delrin Tip
Mfr # 8N20P69/DNT
Zoro # G4683560
Sold in multiples of 2 for $13.70
$13.70
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
- Brand J.W. Winco
- MFR # 8N20P69/DNT
- Zoro # G4683560
- Country of Origin Germany
- Category Handwheels
Description
GN 913.5 set screws with brass or plastic tip are used in applications where markings, pressure dents and damage to the workpiece are unacceptable. These set screws can also be used with a variety of different hand operating components, such as levers, hand knobs, star knobs, and knurled nuts.
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
- CAPRI TOOLS 1/2 in Drive 3/4 in Universal Impact Socket (5-5355)
- KT PRO TOOLS 3/8" Drive SAE, 26 pcs (A3005SR)
- PROTO 1/2" Drive, Metric 46mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5346MCF)
- GEARWRENCH 1/4" Drive Tamper-Proof Torx® Bit Socket T25 (80183)
- J.W. WINCO DIN6332-M12-80-SKN Grub Screw Unhardened (12N80G29/SKN)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- J.W. WINCO GN913.5-M8-10-KU Grub Screw Delrin Tip (8N10P69/DNT)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.625", Fixed Handle (K0160.2140XCQ)
- J.W. Winco Handwheels