Shop All Handwheels
J.W. Winco
GN913.5-M6-32-MS Grub Screw Brass Tip
Mfr # 6N32P69/BRT
Zoro # G4683475
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
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
- Brand J.W. Winco
- MFR # 6N32P69/BRT
- Zoro # G4683475
- Country of Origin Germany
- Category Handwheels
Description
GN 913.5 set screws with brass or plastic tip are used in applications where markings, pressure dents and damage to the workpiece are unacceptable. These set screws can also be used with a variety of different hand operating components, such as levers, hand knobs, star knobs, and knurled nuts.
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
- TR INDUSTRIAL 3/4 in Steel Ground Rod Driver for TR-100/TR-300 Demolition Hammers (TR89107)
- WIHA Multi-Driver, Steel, Shank 4-1/2", SAE (77890)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1"L, Thru Tap, Steel (GN4C----5SA--21)
- OSG Screw Machine Drill Bit, 2.09 mm Size, 130 Degrees Point Angle, High Speed Steel, TiN Finish (8595209)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO JW Winco GN324-160-B1/2-A 2-Spoked Handwheel (324-160-B1/2-A)
- J.W. WINCO GN322-125-B14-R 2-Spoked Handwheel (322-125-B14-R)
- J.W. WINCO GN913.5-M8-10-KU Grub Screw Delrin Tip (8N10P69/DNT)
- J.W. WINCO Vraf-300-P6-D 3 Spoked Handwheel (6204035)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- MORTON 3.94" Diameter Stainless Steel Handwheel (SHW-100)
- J.W. Winco Hand Knobs and Wheels