Shop All Handwheels
J.W. Winco
GN913.5-M3-10-MS Grub Screw Brass Tip
Mfr # 3N10P69/BRT
Zoro # G4682145
Sold in multiples of 2 for $8.98
$8.98
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
- Brand J.W. Winco
- MFR # 3N10P69/BRT
- Zoro # G4682145
- Country of Origin Germany
- Category Handwheels
Description
GN 913.5 set screws with brass or plastic tip are used in applications where markings, pressure dents and damage to the workpiece are unacceptable. These set screws can also be used with a variety of different hand operating components, such as levers, hand knobs, star knobs, and knurled nuts.
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
- JONARD TOOLS 6 3/4 in Wire Stripper/Cutter 16 to 26 AWG (JIC-1626)
- ANCOR Automatic Stripper & Crimper f/10-26 AWG (702033)
- IDEAL FT-45 4Pc Termination Hip Kit (33-508)
- KIPP Handwheel, Thermoplastic, Diameter D1= 80 mm, Reamed Bore D2= 0.375", Size: 1, With Folding Grip (K0258.1080CO)
- J.W. WINCO JW Winco GN323.5 18KE71/ADR Safety Clutch Handwheel (18KE71/ADR)
- J.W. WINCO GN923.3-100-B12-R-SW Disc Handwheel (923.3-100-B12-R-SW)
- J.W. WINCO JW Winco GN324-160-B16-R 2-Spoked Handwheel (324-160-B16-R)
- J.W. WINCO GN913.5-M4-6-MS Grub Screw Brass Tip (4N6P69/BRT)
- J.W. WINCO GN321-125-B12-A Disc Handwheel Aluminum (12MF06/A)
- J.W. WINCO DIN950-GG-125-B12-D Spoked Handwheel (12MN83/D)
- KIPP Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 200 mm, Bore D2= 22 mm, Fixed Handle (K0160.2200X22)
- J.W. Winco Handwheels