Shop All Set Screws
J.W. Winco
GN913.3-M8-25-MS Set Screw Brass Tip
Mfr # 8N25P13/MS
Zoro # G4716917
product price: $1.75
/ea
Sold in multiples of 5 for $8.75
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M8-25
- Overall Length 25 mm
- Point Type Knurled Cup
- Point Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 8N25P13/MS
- Zoro # G4716917
- Country of Origin Germany
- Category Set Screws
Dimensions
Thread Size | M8-25 |
Overall Length | 25 mm |
Details
System of Measurement | Metric |
Point Type | Knurled Cup |
Point Material | Brass |
Item | Set Screw |
Description
GN 913.3 set screws with brass or plastic tip are used in applications where markings, pressure dents and damage to the workpiece are unacceptable. These set screws can also be used with a variety of different hand operating components, such as levers, hand knobs, star knobs, and knurled nuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wood Screw, #8, 1-1/4 in, Plain Brass Oval Head Slotted Drive, 30 PK (61657)
- ZORO SELECT #3-48 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51030.009.0037)
- RECOIL Pro Series Recoil Kit, UNF, 1/4-28, 12 pcs. (34046)
- ZORO SELECT #10-24 x 5/8 in Slotted Round Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51213.019.0062)
- J.W. WINCO GN913.3-M6-10-MS Set Screw Brass Tip (6N10P13/MS)
- J.W. WINCO GN605-M8-12-A Socket Set Screw Steel (605-M8-12-A)
- J.W. WINCO GN913.3-M6-20-KU Set Screw Nylon Tip (6N20P13/PL)
- J.W. WINCO GN605-M6-25-A Socket Set Screw Steel (605-M6-25-A)
- J.W. WINCO GN605-M8-12-B Socket Set Screw Steel (605-M8-12-B)
- J.W. WINCO J.W. Winco 605-M8-20-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 20mm Thread Length (605-M8-20-A)
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 5/8-11x10", Alloy Steel Case Hardened, Full Thread, 10PK (582752-10)
- J.W. Winco Set Screws