Shop All Set Screws
J.W. Winco
GN913.3-M6-32-KU Set Screw Nylon Tip
Mfr # 6N32P13/PL
Zoro # G4716594
product price: $2.25
/ea
Sold in multiples of 4 for $9.00
$9.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M6-32
- Overall Length 32 mm
- Point Type Knurled Cup
- Point Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 6N32P13/PL
- Zoro # G4716594
- Country of Origin Germany
- Category Set Screws
Dimensions
Thread Size | M6-32 |
Overall Length | 32 mm |
Details
System of Measurement | Metric |
Point Type | Knurled Cup |
Point Material | Nylon |
Item | Set Screw |
Description
GN 913.3 set screws with brass or plastic tip are used in applications where markings, pressure dents and damage to the workpiece are unacceptable. These set screws can also be used with a variety of different hand operating components, such as levers, hand knobs, star knobs, and knurled nuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1 3/8" , Steel Zinc Yellow Finish, 5 PK (U38206.137.0001)
- ZORO SELECT Eye Bolt Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Galvanized (U16181.025.0400)
- ZORO SELECT Socket Set Screw, Cup, 1/2-20x1-1/2, PK10 (U07852.050.0150)
- MITEE-BITE PRODUCTS XYZ Xpansion Pin, Press Fit M12, Smooth (38750)
- J.W. WINCO GN605-M8-25-VN Socket Set Screw (605-M8-25-VN)
- J.W. WINCO J.W. Winco 605-M8-12-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 12mm Thread Length (605-M8-12-A)
- J.W. WINCO J.W. Winco 605-M6-16-AN Set Screw w/ Full Ball - M6 x 1.0 Thread - 16mm Thread Length (605-M6-16-AN)
- J.W. WINCO GN913.3-M6-10-MS Set Screw Brass Tip (6N10P13/MS)
- J.W. WINCO GN605-M6-25-A Socket Set Screw Steel (605-M6-25-A)
- J.W. WINCO J.W. Winco 605-M8-20-A Set Screw w/ Full Ball - M8 x 1.25 Thread - 20mm Thread Length (605-M8-20-A)
- ZORO SELECT Socket Set Screw, Cup, 5/8-11x1/2, PK10 (U07840.062.0050)
- J.W. Winco Set Screws