Shop All Set Screws
J.W. Winco
GN913.3-M12-80-MS Set Screw Brass Tip
Mfr # 12N80P13/MS
Zoro # G4709390
product price: $10.19
/ea
Sold in multiples of 2 for $20.38
$20.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Metric
- Thread Size M12-80
- Overall Length 80 mm
- Point Type Knurled Cup
- Point Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 12N80P13/MS
- Zoro # G4709390
- Country of Origin Germany
- Category Set Screws
Dimensions
Thread Size | M12-80 |
Overall Length | 80 mm |
Details
System of Measurement | Metric |
Point Type | Knurled Cup |
Point Material | Brass |
Item | Set Screw |
Description
GN 913.3 set screws with brass or plastic tip are used in applications where markings, pressure dents and damage to the workpiece are unacceptable. These set screws can also be used with a variety of different hand operating components, such as levers, hand knobs, star knobs, and knurled nuts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 1/2"-20 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (U01060.050.0075)
- ZORO SELECT Carriage Bolt, 5/16-18, 2-1/2 in., PK50 (U51500.031.0250)
- ZORO SELECT Socket Set Screw, Gr M4, Cup, 6mm L, PK100 (M07840.040.0006)
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Plain Finish, 100 PK (LWHIS043USA-100BX)
- J.W. WINCO GN913.3-M6-12-MS Set Screw Brass Tip (6N12P13/MS)
- J.W. WINCO GN605-M6-16-VRN Socket Set Screw (605-M6-16-VRN)
- J.W. WINCO GN605-M8-25-V Socket Set Screw Steel (605-M8-25-V)
- J.W. WINCO GN913.3-M4-8-MS Set Screw Brass Tip (4N8P13/MS)
- J.W. WINCO GN605-M6-10-VR Socket Set Screw Steel (605-M6-10-VR)
- J.W. WINCO GN605-M8-25-VRN Socket Set Screw (605-M8-25-VRN)
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 SQUARE HEAD SET STAINLESS (A2080240116)
- J.W. Winco Set Screws