Shop All Universal Joints
J.W. Winco
GN9080-16-B10-DG Double Joint Steel
Mfr # 10MXE6
Zoro # G4678959
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Double
- Bore 10 mm
- Overall Length 74 mm
- Finish Black Oxide
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 10MXE6
- Zoro # G4678959
- Country of Origin Germany
- Category Universal Joints
Dimensions
Overall Length | 74 mm |
Details
Type | Double |
Bore | 10 mm |
Finish | Black Oxide |
Material | Steel |
Description
GN 9080 universal joints are a simple and very competitively priced alternative. They are recommended to be used for applications with very low revolutions only. Typical applications include all types of manual operations.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #122-800, Din Connector, Ip65 Protection, Din 43650 #Pg9, (122-800)
- B B MANUFACTURING 20L100-6FA6, Timing Pulley, Aluminum, Clear Anodized (20L100-6FA6)
- GOLDENROD Goldenrod 250-470-5 75060 Filter Element (250-470-5)
- TB WOODS Taper Lock Bushing, TL3525 x 3-3/8 (TL3525338)
- J.W. WINCO DIN71802-13-M8-CS Angled Ball Joint (8NXF3/B)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/2 x 20, 3-5/16" OAL (751-B1/2-56-1/2X20-B-ST)
- J.W. WINCO DIN71752-8-32-M8 Clevis Fork Head (8NXBJI)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/4 x 28, 1-7/16" OAL (751-B1/4-24-1/4X28-B-ST)
- J.W. WINCO DIN71802-8-M5-C Angled Ball Joint (5NXF1/A)
- J.W. WINCO GN751-8-16-M8-B Clevis Fork Joint Steel (8NXR4/CO)
- RULAND Single U-Joint, 1" x 5/8" Bores, 1.995" OD, Steel (USSK32-16-10-F)
- J.W. Winco Couplings, Collars, & Adapters