Shop All Universal Joints
J.W. Winco
GN9080-13-B8-EG Single Joint Steel
Mfr # 8MXE0
Zoro # G4635954
product price: $15.65
/ea
$15.65
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
- Brand J.W. Winco
- MFR # 8MXE0
- Zoro # G4635954
- Country of Origin Germany
- Category Universal Joints
Description
GN 9080 universal joints are a simple and very competitively priced alternative. They are recommended to be used for applications with very low revolutions only. Typical applications include all types of manual operations.
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
- AIRTEC LUBE-SHUTTLE Extrme Pressure Grease 14.11Oz (152400)
- TB WOODS 1" Fixed Bore 2 Groove Variable Pitch Pulley 4.75" OD (2VP501)
- SMC Valve, 5000Size, 5Port, 2 Position, 24VDC (SY5140-5DZD)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 2 HP, 230VAC, Altivar (ATV12HU15M3)
- J.W. WINCO GN751-6-12-M6-KL Clevis Fork Joint (6NXR2/CP)
- J.W. WINCO J.W. Winco WN 751 Clevis Fork Joints, Steel, w/ Snap-on Spring Pin, Zinc Pltd, 1/2 x 20, 2-3/16" OAL (751-B1/2-28-1/2X20-B-ST)
- J.W. WINCO M10 GN346-20 Ball Joint Thrust Pad Steel (10NDB7)
- J.W. WINCO J.W. Winco GN 71752 Clevis Fork Joints, Inch Size, Steel, 5/8 x 18L, 2-1/2" O.A.L (71752-5/8-32-5/8L)
- J.W. WINCO DIN71802-13-M8L-C Angled Ball Joint (8LXF3/A)
- J.W. WINCO DIN71752-10-20-M10 Clevis Fork Head (10NXBKI)
- RULAND U-Joint Boot, Fits Belden Joints With A 1.995" (50.7 mm) OD, Nitrile (UBOOT32/51-NI-KIT)
- J.W. Winco Universal Joints