Shop All Toolholder Accessories
J.W. Winco
GN903-40-M8-45-NI Spindle Assembly
Mfr # 903-40-M8-45-NI
Zoro # G4634606
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M8
- Length 1.77 in
- Finish Matte
- Pad Dia. 1.57 in
- Pad Length 0.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 903-40-M8-45-NI
- Zoro # G4634606
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M8 |
Length | 1.77 in |
Pad Dia. | 1.57 in |
Pad Length | 0.31 in |
Nut Length | 0.27 in |
Mount Length | 0.51 in |
Details
Finish | Matte |
Thrust Pad Material | Plastic |
Screw Material | Stainless Steel |
Hex Nut Material | Stainless Steel |
Description
GN 903 spindle assemblies are an economical choice for use with various toggle clamps that require manual clamping height adjustments on even or uneven surfaces. Toggle screw swivels up to 15° in any direction. Plastic thrust pad can be easily detached from and reassembled to screw. The hexagon nuts are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 0, 1/4-20X15, Die Cast Zinc Black Satin, Comp: Steel (K0122.0A21X15)
- INSIZE Dial Indicator, AGD 1, 0.0010" Graduations (2320-02)
- RIDGID Wheel (93325)
- SP AIR 1/4" Baby Butterfly Impact Wrench (SP-1850S)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- PRIME-LINE Channel Balance Accessories, Nylon and Steel Components, FS 100-Top 1 Set (FS 290B)
- J.W. Winco Toolholder Accessories