Shop All Toolholder Accessories
J.W. Winco
GN903-40-M12-94-ST Spindle Assembly
Mfr # 903-40-M12-94-ST
Zoro # G4635918
product price: $8.59
/ea
$8.59
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
- Brand J.W. Winco
- MFR # 903-40-M12-94-ST
- Zoro # G4635918
- Country of Origin Germany
- Category Toolholder Accessories
Description
GN 903 spindle assemblies are an economical choice for use with various toggle clamps that require manual clamping height adjustments on even or uneven surfaces. Toggle screw swivels up to 15° in any direction. Plastic thrust pad can be easily detached from and reassembled to screw. The hexagon nuts are included.
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
- PRO-GRADE TOOLS Nylon Spring Clamp, 3" (59182)
- MITUTOYO Rule, Steel, 150 x 6" (182-106)
- FOWLER 2" White Premium Dial Indicator with Certificate of Calibration (525201200)
- DEWALT Dust collection adapter for DWE575/DWE575SB (DWE575DC)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO Gn7231-Ni-40-R-Mt Multiple-Joint Hinge (7231-NI-40-R-MT)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- SCHUNK Intermediate Sleeve, 19.88 in. L, 3/8 in. (0224390)
- J.W. Winco Toolholder Accessories