Shop All Toolholder Accessories
J.W. Winco
GN903-40-M12-74-ST Spindle Assembly
Mfr # 903-40-M12-74-ST
Zoro # G4629575
$7.99
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
- Brand J.W. Winco
- MFR # 903-40-M12-74-ST
- Zoro # G4629575
- Country of Origin Germany
- Category Toolholder Accessories
Description
GN 903 spindle assemblies are an economical choice for use with various toggle clamps that require manual clamping height adjustments on even or uneven surfaces. Toggle screw swivels up to 15° in any direction. Plastic thrust pad can be easily detached from and reassembled to screw. The hexagon nuts are included.
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
- ONSRUD Routing End Mill, O-Flute, 1/8, 5/8, 4 (56-614)
- KO-KEN Bit Socket 4mm 6 Point 75mm Z-series 3/8 Sq. Drive (3010MZ.75-4)
- STAHLWILLE TOOLS Striking face open ended Wrench Size 55 mm L.300 mm (42040055)
- TESA BROWN & SHARPE Swivel Support, 3/8 In D X 3 5/8 In L (599-7044)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- TECHNIKS Retention Knob, 2.25 in. L, 45 deg. (21003-45)
- J.W. Winco Toolholder Accessories