Shop All Toolholder Accessories
J.W. Winco
GN903-40-M10-57-ST Spindle Assembly
Mfr # 903-40-M10-57-ST
Zoro # G4631438
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M10
- Length 2.24 in
- Finish Black oxide
- Mount Length 0.51 in
- Pad Length 0.28 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 903-40-M10-57-ST
- Zoro # G4631438
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M10 |
Length | 2.24 in |
Mount Length | 0.51 in |
Pad Length | 0.28 in |
Pad Dia. | 1.57 in |
Nut Length | 0.33 in |
Details
Finish | Black oxide |
Hex Nut Material | Steel |
Thrust Pad Material | Plastic |
Screw Material | Steel |
Description
GN 903 spindle assemblies are an economical choice for use with various toggle clamps that require manual clamping height adjustments on even or uneven surfaces. Toggle screw swivels up to 15° in any direction. Plastic thrust pad can be easily detached from and reassembled to screw. The hexagon nuts are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Type 27 Angle Grinder, 1/4 in NPT Female Air Inlet, Medium Duty, 11,000 RPM, 0.7 hp (21AA90)
- STARRETT Diamond Grit Hole Saw, 1-1/8 in, 29mm (KD0118-N)
- DRILLCO 1-5/32, S&D DRILL 1/2 in. SHANK - 1000E (1000E210)
- BULLY TOOLS 4" Flooring Scraper with Fiberglass Long Handle (91300)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- GARANT EASYFIX 3 Compartment Container for Perforated Boards (955785 73)
- J.W. Winco Toolholder Accessories