Shop All Toolholder Accessories
J.W. Winco
GN903-32-M10-44-ST Spindle Assembly
Mfr # 903-32-M10-44-ST
Zoro # G4605188
Sold in multiples of 2 for $11.98
$11.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M10
- Finish Black oxide
- Length 1.73 in
- Pad Length 0.2 in
- Hex Nut Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 903-32-M10-44-ST
- Zoro # G4605188
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M10 |
Length | 1.73 in |
Pad Length | 0.2 in |
Pad Dia. | 1.26 in |
Nut Length | 0.33 in |
Mount Length | 0.43 in |
Details
Finish | Black oxide |
Hex Nut Material | Steel |
Thrust Pad Material | Plastic |
Screw Material | Steel |
Description
GN 903 spindle assemblies are an economical choice for use with various toggle clamps that require manual clamping height adjustments on even or uneven surfaces. Toggle screw swivels up to 15° in any direction. Plastic thrust pad can be easily detached from and reassembled to screw. The hexagon nuts are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Metric Carbon Steel Hex Die, 16.0x1.50mm (95624)
- GENERAL TOOLS PUNCH AUTO CENTER (GN70079)
- DRILL AMERICA 4"-8 NPT Carbon Steel Hex Pipe Die (DWTHXNPT4INCH)
- KIPP Adjustable Handle, Size: 2 5/16-18 Zinc, Black Satin, Comp: Steel (K0116.2A31)
- J.W. WINCO Wn71752-B1/4-24-1/4X28-St Clevis Fork (71752-B1/4-24-1/4X28-ST)
- J.W. WINCO Crank Handle Nylon (MV-M-65-P4-ST)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO Mc-29-M8 Cylindrical Handle Plastic (6136050)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- GARANT EASYFIX 3 Compartment Container for Perforated Boards (955785 73)
- J.W. Winco Toolholder Accessories