Shop All Toolholder Accessories
J.W. Winco
GN903-32-M10-44-NI Spindle Assembly
Mfr # 903-32-M10-44-NI
Zoro # G4604278
product price: $7.39
/ea
Sold in multiples of 2 for $14.78
$14.78
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
- Brand J.W. Winco
- MFR # 903-32-M10-44-NI
- Zoro # G4604278
- Country of Origin Germany
- Category Toolholder Accessories
Description
GN 903 spindle assemblies are an economical choice for use with various toggle clamps that require manual clamping height adjustments on even or uneven surfaces. Toggle screw swivels up to 15° in any direction. Plastic thrust pad can be easily detached from and reassembled to screw. The hexagon nuts are included.
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
- WILLIAMS SUPERTORQUE Tamper-Resistant Screwdriver, TR25 Torx Point, 247 mm OAL, Polished Chrome (JHWSPR-X-25-5)
- CAL-VAN TOOLS 7Ton Bar Type Puller Bearing Separator Set (501)
- KIPP Swivel Feet Style B, inch (K0395.3A7)
- WESTCOTT T-Square, Polystyrene, Transparent, 12in (JR-12)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO GN903-21-M10-34-ST Spindle Assembly (903-21-M10-34-ST)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- KIPP PLUG FOR SQUARE TUBING A=52, FORM:B, POLYTHENE BLACK (K0494.452521535)
- J.W. Winco Toolholder Accessories