Shop All Toolholder Accessories
J.W. Winco
GN903-32-M10-34-NI Spindle Assembly
Mfr # 903-32-M10-34-NI
Zoro # G4632226
Sold in multiples of 2 for $13.90
$13.90
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
- Brand J.W. Winco
- MFR # 903-32-M10-34-NI
- Zoro # G4632226
- Country of Origin Germany
- Category Toolholder Accessories
Description
GN 903 spindle assemblies are an economical choice for use with various toggle clamps that require manual clamping height adjustments on even or uneven surfaces. Toggle screw swivels up to 15° in any direction. Plastic thrust pad can be easily detached from and reassembled to screw. The hexagon nuts are included.
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
- VEGA Torx 50 Insert Bit x 1-1/4" - 5/16 Hex S (230T50A)
- WILTON C-Clamp, 12-1/4", Steel, Reg. Duty, 9300 lb. (412)
- BON TOOL Bon 28-108 Shovel, Round Point 47" Fiberglass Handle (28-108)
- STANLEY Stanley® 22-314, 5 Piece File Set (22-314)
- J.W. WINCO Gn33-80-1/2X13-100-B1-S Leveling Feet (33-80-1/2X13-100-B1-S)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO Gn7231-Ni-50-L-Mt Multiple-Joint Hinge (7231-NI-50-L-MT)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- J.W. WINCO GN807-M8-56-B Spindle Assembly Steel (807-M8-56-B)
- PARLEC Retention Knob, DIN, 5/8-11, 75 Deg, w/Hole (4008TRKC)
- J.W. Winco Toolholder Accessories