Shop All Toolholder Accessories
J.W. Winco
GN903-25-M8-45-NI Spindle Assembly
Mfr # 903-25-M8-45-NI
Zoro # G4627420
product price: $5.55
/ea
Sold in multiples of 2 for $11.10
$11.10
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
- Brand J.W. Winco
- MFR # 903-25-M8-45-NI
- Zoro # G4627420
- Country of Origin Germany
- Category Toolholder Accessories
Description
GN 903 spindle assemblies are an economical choice for use with various toggle clamps that require manual clamping height adjustments on even or uneven surfaces. Toggle screw swivels up to 15° in any direction. Plastic thrust pad can be easily detached from and reassembled to screw. The hexagon nuts are included.
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
- VULCAN Knife Drywall Taping 10In Ss (36052)
- SPEEDAIRE Pistol Grip Air Gun, 36" Extension (2TEJ3)
- BETA Hexagon Hand Socket, 25mm (009200025)
- VERMONT GAGE Pin Gage Set, Plus, 0.006-0.060 In, Black (901100100)
- J.W. WINCO GN802-M10-84 Spindle Assembly Steel (802-M10-84)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- J.W. WINCO Oil Level Sight Glass Plastic (TLT-G1/2)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO GN807-M8-96-B Spindle Assembly Steel (807-M8-96-B)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 10mm Screw Size, PK3 (KTT6P1)
- J.W. Winco Toolholder Accessories