Shop All Toolholder Accessories
J.W. Winco
GN903-25-M12-94-ST Spindle Assembly
Mfr # 903-25-M12-94-ST
Zoro # G4636706
product price: $7.89
/ea
Sold in multiples of 2 for $15.78
$15.78
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
- Brand J.W. Winco
- MFR # 903-25-M12-94-ST
- Zoro # G4636706
- Country of Origin Germany
- Category Toolholder Accessories
Description
GN 903 spindle assemblies are an economical choice for use with various toggle clamps that require manual clamping height adjustments on even or uneven surfaces. Toggle screw swivels up to 15° in any direction. Plastic thrust pad can be easily detached from and reassembled to screw. The hexagon nuts are included.
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
- CHICAGO-LATROBE 13PC 135° Heavy-Duty Cobalt Jobber Lngth Drill Set Chicago-Latrobe 550 Straw HSS-CO 8% 1/16-1/4x1/64 (57851)
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE (4LZG7)
- RIDGID Drain Cleaning Cable, 5/16 In. x 25 ft. (C-1IC)
- DREMEL Impregnated Wheel, 1/2in. dia., 2in. L, PK2 (520-02)
- J.W. WINCO Gn187.4-40-60-E-St Serrated Locking Plate (187.4-40-60-E-ST)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO Gn7231-Ni-40-L-Mt Multiple-Joint Hinge (7231-NI-40-L-MT)
- TAPMATIC Back Jaw, 0.275 sq. in. to 0.672 sq. in. (50916)
- J.W. Winco Toolholder Accessories