Shop All Toolholder Accessories
J.W. Winco
GN903-25-M12-57-NI Spindle Assembly
Mfr # 903-25-M12-57-NI
Zoro # G4630817
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M12
- Finish Matte
- Length 2.24 in
- Pad Length 0.14 in
- Mount Length 0.41 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 903-25-M12-57-NI
- Zoro # G4630817
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M12 |
Length | 2.24 in |
Pad Length | 0.14 in |
Mount Length | 0.41 in |
Pad Dia. | 0.98 in |
Nut Length | 0.43 in |
Details
Finish | Matte |
Hex Nut Material | Stainless Steel |
Thrust Pad Material | Plastic |
Screw Material | Stainless Steel |
Description
GN 903 spindle assemblies are an economical choice for use with various toggle clamps that require manual clamping height adjustments on even or uneven surfaces. Toggle screw swivels up to 15° in any direction. Plastic thrust pad can be easily detached from and reassembled to screw. The hexagon nuts are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 4, 3/8-16X60, Die Cast Zinc Black Satin, Comp: Steel (K0122.4A41X60)
- PROSKIT Die Set HDTV SMA True 75 ohm, BNC/TNC (1PK-3003D34)
- RUKO 5/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214802)
- NACHI SG-ESS Stub Length Drill - 10.2mm (0573338)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO GN802-M12-105 Spindle Assembly Steel (802-M12-105)
- J.W. WINCO Gn187.4-32-60-C-Ni Serrated Locking Plate (187.4-32-60-C-NI)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- J.W. WINCO Gn7231-Ni-60-L-Mt Multiple-Joint Hinge (7231-NI-60-L-MT)
- HAIMER Shrink Fit Machine, 2" dia., 16A (80.100.01NG.3)
- J.W. Winco Toolholder Accessories