Shop All Toolholder Accessories
J.W. Winco
GN903-25-M10-34-NI Spindle Assembly
Mfr # 903-25-M10-34-NI
Zoro # G4605276
Sold in multiples of 2 for $12.70
$12.70
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
- Brand J.W. Winco
- MFR # 903-25-M10-34-NI
- Zoro # G4605276
- Country of Origin Germany
- Category Toolholder Accessories
Description
GN 903 spindle assemblies are an economical choice for use with various toggle clamps that require manual clamping height adjustments on even or uneven surfaces. Toggle screw swivels up to 15° in any direction. Plastic thrust pad can be easily detached from and reassembled to screw. The hexagon nuts are included.
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
- SUNEX 7-Pc Sae Raised Panel Jumbo Combi Wrench Set (9707A)
- GARANT Open Ended Wrench / Ratchet Ring Wrench, 72 Teeth, 12 mm (614800 12)
- INSIZE Dial Indicator, AGD 2, 0.0005" Graduations (2307-2)
- WIHA Metric Plain Hex Key, 2 mm Tip Size, 100 mm Long, 100 mm Short (33401)
- J.W. WINCO Gn187.4-40-60-C-Ni Serrated Locking Plate (187.4-40-60-C-NI)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO GN708.1-M12-100-A-ST Spindle Assembly (708.1-M12-100-A-ST)
- J.W. WINCO Gn187.4-22-60-D-Ni Serrated Locking Plate (187.4-22-60-D-NI)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- JACOBS Chuck Key Holder (30253)
- J.W. Winco Toolholder Accessories