Shop All Toolholder Accessories
J.W. Winco
GN903-21-M8-58-ST Spindle Assembly
Mfr # 903-21-M8-58-ST
Zoro # G4605346
product price: $4.79
/ea
Sold in multiples of 2 for $9.58
$9.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M8
- Length 2.28 in
- Finish Black oxide
- Thrust Pad Material Plastic
- Nut Length 0.27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 903-21-M8-58-ST
- Zoro # G4605346
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M8 |
Length | 2.28 in |
Nut Length | 0.27 in |
Mount Length | 0.39 in |
Pad Dia. | 0.83 in |
Pad Length | 0.2 in |
Details
Finish | Black oxide |
Thrust Pad Material | Plastic |
Screw Material | Steel |
Hex Nut Material | Steel |
Description
GN 903 spindle assemblies are an economical choice for use with various toggle clamps that require manual clamping height adjustments on even or uneven surfaces. Toggle screw swivels up to 15° in any direction. Plastic thrust pad can be easily detached from and reassembled to screw. The hexagon nuts are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 3mm Hex 52mm 3/8 Sq. Drive (3012M.52-3)
- SK PROFESSIONAL TOOLS 8 1/4 in Diagonal Cutting Plier Flush Cut Uninsulated (16108)
- DRILL AMERICA 1/4"x24" HSS Extra Long Drill Bit Straight Shank (DWDDL24X1/4)
- EXCEL BLADES K60 Revo Utility Knife, Folding Knife with Clip Box Knife, Black 6pk (16063)
- J.W. WINCO GN708.1-M8-68-A-ST Spindle Assembly (708.1-M8-68-A-ST)
- J.W. WINCO GN708.1-M5-45-A-ST Spindle Assembly (708.1-M5-45-A-ST)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO Wn751-B1/4-12-1/4X28-B Fork Head Steel (751-B1/4-12-1/4X28-B-ST)
- J.W. WINCO GN951.1-M4-21-56-NI U-Bolt Stainless (951.1-M4-21-56-NI)
- J.W. WINCO Gn437-A4-50-50-A-Gs Adj Friction Hinge (437-A4-50-50-A-GS)
- ABBOTT WORKHOLDING Pie Jaw Set, Aluminum, 12mm Screw Size, PK3 (KTT8P)
- J.W. Winco Toolholder Accessories