Shop All Toolholder Accessories
J.W. Winco
GN903-21-M12-74-NI Spindle Assembly
Mfr # 903-21-M12-74-NI
Zoro # G4605364
$10.75
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
- Brand J.W. Winco
- MFR # 903-21-M12-74-NI
- Zoro # G4605364
- Country of Origin Germany
- Category Toolholder Accessories
Description
GN 903 spindle assemblies are an economical choice for use with various toggle clamps that require manual clamping height adjustments on even or uneven surfaces. Toggle screw swivels up to 15° in any direction. Plastic thrust pad can be easily detached from and reassembled to screw. The hexagon nuts are included.
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
- BONDHUS Metric Ball Hex Key, 4 mm Tip Size (3660)
- WILTON Assembly Table Raiser (5513932)
- MITUTOYO Dial Indicator, 0 in to 3 in, White (3426A-19)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-1/8" x 6" (HMW.1-1/8)
- J.W. WINCO Gn7231-Ni-50-R-Mt Multiple-Joint Hinge (7231-NI-50-R-MT)
- J.W. WINCO Wn717.10-0.312-1/2X13-A-St Spring Plunger (717.10-0.312-1/2X13-A-ST)
- J.W. WINCO Gn852-4000-T2S Latch Toggle Clamp (852-4000-T2S)
- J.W. WINCO GN951.1-M4-21-56-ST U-Bolt Steel (951.1-M4-21-56-ST)
- J.W. WINCO GN951.1-M4-21-70-ST U-Bolt Steel (951.1-M4-21-70-ST)
- J.W. WINCO Crank Handle Nylon (MV-M-65-P4-ST)
- MASTER MAGNETICS Tool Holder, 13 in. Magnetic (07663)
- J.W. Winco Toolholder Accessories