Shop All Toolholder Accessories
J.W. Winco
GN903-15-M8-45-NI Spindle Assembly
Mfr # 903-15-M8-45-NI
Zoro # G4604460
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M8
- Length 1.77 in
- Finish Matte
- Hex Nut Material Stainless Steel
- Mount Length 0.3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 903-15-M8-45-NI
- Zoro # G4604460
- Country of Origin Germany
- Category Toolholder Accessories
Dimensions
Thread Size | M8 |
Length | 1.77 in |
Mount Length | 0.3 in |
Nut Length | 0.27 in |
Pad Length | 0.1 in |
Pad Dia. | 0.59 in |
Details
Finish | Matte |
Hex Nut Material | Stainless Steel |
Screw Material | Stainless Steel |
Thrust Pad Material | Plastic |
Description
GN 903 spindle assemblies are an economical choice for use with various toggle clamps that require manual clamping height adjustments on even or uneven surfaces. Toggle screw swivels up to 15° in any direction. Plastic thrust pad can be easily detached from and reassembled to screw. The hexagon nuts are included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Chucking Reamer, 1-3/8 In., 10 Flute, HSS (13H782)
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 6-10 TPI Premium Bimetal Blade (501117)
- H & H INDUSTRIAL PRODUCTS F High Speed Steel Adjustable Blade Reamer (25/32-27/32) (2006-9183)
- CENTURY DRILL & TOOL 11/32" Jobber Length Drill Bit (88222)
- J.W. WINCO GN708.1-M10-77-A-ST Spindle Assembly (708.1-M10-77-A-ST)
- J.W. WINCO GN903-32-M8-45-ST Spindle Assembly (903-32-M8-45-ST)
- J.W. WINCO Gn187.4-40-48-D-Ni Serrated Locking Plate (187.4-40-48-D-NI)
- J.W. WINCO GN807-M6-29-B Spindle Assembly Steel (807-M6-29-B)
- J.W. WINCO GN708.1-M4-43-B-ST Spindle Assembly (708.1-M4-43-B-ST)
- J.W. WINCO GN802-M8-48 Spindle Assembly Steel (802-M8-48)
- PARLEC Collet Chuck, 0.031-0.391, DA200, 0.75 In (EXT750)
- J.W. Winco Toolholder Accessories