Shop All Breathers
J.W. Winco
GN883-M16X1.5-20-A-MS Breather Valve
Mfr # 883-M16X1.5-20-A-MS
Zoro # G4694060
product price: $12.39
/ea
$12.39
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
- Brand J.W. Winco
- MFR # 883-M16X1.5-20-A-MS
- Zoro # G4694060
- Country of Origin Germany
- Category Breathers
Description
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top.
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
- DAYTON Motor Start Capacitor, 590-708 MFD, Round (2MDU6)
- ALLEN BRADLEY 1.8MH 3PH 600V-AC LINE AND LOAD REACTOR (1321-3R25-C)
- BESTORQ Aftermarket 007-0066 POWERMATE Replacement Belt, A63 (A63)
- VIBCO Pneumatic Vibrator, 2400 vpm (55-1-1/2S)
- J.W. WINCO GN883-M12X1.5-20-A-MS Breather Valve (883-M12X1.5-20-A-MS)
- J.W. WINCO GN883-M14X1.5-20-B-MS Breather Valve (883-M14X1.5-20-B-MS)
- J.W. WINCO GN883-G1/2-20-A-MS Breather Valve (883-G1/2-20-A-MS)
- J.W. WINCO GN881-G1/2-200-MS-M Breather Valve Brass Brass (881-G1/2-200-MS-M)
- J.W. WINCO GN883-M10X1-160-A-MS Breather Valve (883-M10X1-160-A-MS)
- J.W. WINCO GN881-M14X1.5-200-MS-M Breather Valve Brass (881-M14X1.5-200-MS-M)
- LENZ Screw-in Filler Breathers: 2.2 in. Overall Length, 1 1/4 NPT (221643)
- J.W. Winco Breathers