Shop All Breathers
J.W. Winco
GN883-M16X1.5-160-B-MS Breather Valve
Mfr # 883-M16X1.5-160-B-MS
Zoro # G4721205
product price: $17.35
/ea
$17.35
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
- Brand J.W. Winco
- MFR # 883-M16X1.5-160-B-MS
- Zoro # G4721205
- Country of Origin Germany
- Category Breathers
Description
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top.
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
- ZORO SELECT 3/8-16X3/4 SERRATE HEX FLANGE FT GR5 ZINC (3712MWW5)
- DAYTON AC Gearmotor, 12.0 in-lb Max. Torque, 181 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (1LPV2)
- THEXTON MANUFACTURING RIGHT ANGLE GREASE ADAPTER (TH418)
- ENERPAC Relief Valve Assy, Fits Enerpac (CH202950K)
- J.W. WINCO GN883-M16X1.5-20-B-MS Breather Valve (883-M16X1.5-20-B-MS)
- J.W. WINCO GN881-G1/2-200-MS-M Breather Valve Brass Brass (881-G1/2-200-MS-M)
- J.W. WINCO GN883-G1/2-160-B-MS Breather Valve (883-G1/2-160-B-MS)
- J.W. WINCO GN881-M22X1.5-200-MS-M Breather Valve Brass (881-M22X1.5-200-MS-M)
- J.W. WINCO GN883-M12X1.5-20-A-MS Breather Valve (883-M12X1.5-20-A-MS)
- J.W. WINCO GN883-G1/2-20-A-MS Breather Valve (883-G1/2-20-A-MS)
- HYDAC BF P 3 G 10 W 1.0 Size 3, 10 Micron Breather (BF P 3 G 10 W 1.0)
- J.W. Winco Hydraulic Filtration