Shop All Breathers
J.W. Winco
GN883-M16X1.5-160-A-MS Breather Valve
Mfr # 883-M16X1.5-160-A-MS
Zoro # G4699846
product price: $12.59
/ea
$12.59
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
- Brand J.W. Winco
- MFR # 883-M16X1.5-160-A-MS
- Zoro # G4699846
- Country of Origin Germany
- Category Breathers
Description
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top.
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
- LEESON AC GM, TEFC, 58 RPM, 115/230V AC, 320 in-lb (096049.00)
- BANDO 1473 mm Outside Length, 13 mm Top Width, 1 Ribs (AA55)
- SPEEDAIRE Air Compressor, 2.0 HP, 115V, 200 psi (2MLW5)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3211F-03-11SA)
- J.W. WINCO GN883-M10X1-160-B-MS Breather Valve (883-M10X1-160-B-MS)
- J.W. WINCO GN881-M22X1.5-200-MS-M Breather Valve Brass (881-M22X1.5-200-MS-M)
- J.W. WINCO GN881-G1/4-200-MS-M Breather Valve Brass Brass (881-G1/4-200-MS-M)
- J.W. WINCO GN883-M16X1.5-160-B-MS Breather Valve (883-M16X1.5-160-B-MS)
- J.W. WINCO Brass Breather Valve with Plastic Cap - M12 x 1.5 Thread - J.W. Winco 883-M12X1.5-20-B-MS (883-M12X1.5-20-B-MS)
- J.W. WINCO GN881-M18X1.5-200-MS-M Breather Valve Brass (881-M18X1.5-200-MS-M)
- APACHE Apache 99019240 .50 in. Male NPT; Hydraulic Breather Vent Plug (157533)
- J.W. Winco Hydraulic Filtration