Shop All Breathers
J.W. Winco
GN883-M14X1.5-20-A-MS Breather Valve
Mfr # 883-M14X1.5-20-A-MS
Zoro # G4703020
product price: $10.39
/ea
$10.39
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
- Brand J.W. Winco
- MFR # 883-M14X1.5-20-A-MS
- Zoro # G4703020
- Country of Origin Germany
- Category Breathers
Description
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top.
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
- SMC Hex Socket Head Male Adapter, 1/2 in. (KQ2S13-37AS)
- MAIN FILTER Hydraulic Filter, replaces ARGO V3094108, 15 micron, Inside-Out, Glass (MF0099374)
- PIX Belt, BX Cogged, 21/32 x 53 in. OC, 3 Band (3HBX50)
- TRITAN Ball Thrust, 0.5in. Bore, 0.96875in. OD (EW1/2)
- J.W. WINCO GN881-G1/2-200-MS-M Breather Valve Brass Brass (881-G1/2-200-MS-M)
- J.W. WINCO GN881-M16X1.5-200-MS-M Breather Valve Brass (881-M16X1.5-200-MS-M)
- J.W. WINCO GN881-G3/4-200-MS-M Breather Valve Brass Brass (881-G3/4-200-MS-M)
- J.W. WINCO GN883-M10X1-160-B-MS Breather Valve (883-M10X1-160-B-MS)
- J.W. WINCO GN883-M10X1-160-A-MS Breather Valve (883-M10X1-160-A-MS)
- J.W. WINCO GN883-M10X1-20-B-MS Breather Valve (883-M10X1-20-B-MS)
- ELESA Valve breather caps, SFV.1/2 NPT 10mb (SFV. (inch sizes))
- J.W. Winco Hydraulic Filtration