Shop All Breathers
J.W. Winco
GN883-M14X1.5-160-A-MS Breather Valve
Mfr # 883-M14X1.5-160-A-MS
Zoro # G4713277
product price: $10.95
/ea
$10.95
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
- Brand J.W. Winco
- MFR # 883-M14X1.5-160-A-MS
- Zoro # G4713277
- Country of Origin Germany
- Category Breathers
Description
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top.
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
- PREVOST High Flow Coupler, 3/8" MNPT (ERC 071252)
- D&D 83" Outside Length, 5/8" Top Width, 1 Ribs (5VX830)
- YORK Motor, 1/4 HP, 115V, 1050 rpm, 1 Speed (S1-024-31949-000)
- CHIEF Control Valve, 10 GPM, 5 Spool (220926)
- J.W. WINCO Brass Breather Filter with G 3/8" Pipe Thread - J.W. Winco 882-G3/8-MS-M (882-G3/8-MS-M)
- J.W. WINCO GN881-M22X1.5-200-MS-M Breather Valve Brass (881-M22X1.5-200-MS-M)
- J.W. WINCO GN883-M16X1.5-160-B-MS Breather Valve (883-M16X1.5-160-B-MS)
- J.W. WINCO GN881-M14X1.5-200-MS-M Breather Valve Brass (881-M14X1.5-200-MS-M)
- J.W. WINCO GN881-M16X1.5-200-MS-M Breather Valve Brass (881-M16X1.5-200-MS-M)
- J.W. WINCO GN881-G1/2-200-MS-M Breather Valve Brass Brass (881-G1/2-200-MS-M)
- J.W. WINCO GN883-M12X1.5-20-A-MS Breather Valve (883-M12X1.5-20-A-MS)
- J.W. Winco Hydraulic Filtration