Shop All Breathers
J.W. Winco
GN883-M12X1.5-20-B-MS Breather Valve
Mfr # 883-M12X1.5-20-B-MS
Zoro # G4693710
product price: $9.99
/ea
$9.99
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
- Brand J.W. Winco
- MFR # 883-M12X1.5-20-B-MS
- Zoro # G4693710
- Country of Origin Germany
- Category Breathers
Description
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top.
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
- TRIM Premium Low-Oil Semisynthetic, 1 gal. (SC620/1)
- FOSTER Socket, Valved, 1 Way, Mold Series, 3/8" (FS300V)
- A & I PRODUCTS Aramid Blue V-Belt (5/8" X 198" ) 29" x5" x1.5" (A-B195K)
- ENERPAC RR5020, 55.3 ton Capacity, 20.13 in Stroke, Double-Acting, General Purpose Hydraulic Cylinder (RR5020)
- J.W. WINCO GN883-M10X1-160-B-MS Breather Valve (883-M10X1-160-B-MS)
- J.W. WINCO Brass Breather Valve with Plastic Cap - M12 x 1.5 Thread - J.W. Winco 883-M12X1.5-20-B-MS (883-M12X1.5-20-B-MS)
- J.W. WINCO GN883-G1/2-160-B-MS Breather Valve (883-G1/2-160-B-MS)
- J.W. WINCO GN883-G1/2-20-A-MS Breather Valve (883-G1/2-20-A-MS)
- J.W. WINCO GN881-M20X1.5-200-MS-M Breather Valve Brass (881-M20X1.5-200-MS-M)
- J.W. WINCO Brass Breather Filter with G 3/8" Pipe Thread - J.W. Winco 882-G3/8-MS-M (882-G3/8-MS-M)
- ZORO SELECT Reservoir Breather, Miniature (24W706)
- J.W. Winco Hydraulic Filtration