Shop All Breathers
J.W. Winco
GN883-M10X1-160-B-MS Breather Valve
Mfr # 883-M10X1-160-B-MS
Zoro # G4693939
product price: $13.79
/ea
$13.79
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
- Brand J.W. Winco
- MFR # 883-M10X1-160-B-MS
- Zoro # G4693939
- Country of Origin Germany
- Category Breathers
Description
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top.
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
- NTN Pillow Block Bearing, Ball, 1-1/8" Bore (UCP-1.1/8M)
- BANDO RPF Precision Engineered Raw Edge Cogged V-Belt-Air Conditioning, 3380 (3380)
- NACHI 6300 Series Deep Groove Radial Ball Brg W/Snap (6308NSL)
- CONTINENTAL 3" ID x 100 ft PVC Vacuum Hose WT (20013096)
- J.W. WINCO GN883-M10X1-160-A-MS Breather Valve (883-M10X1-160-A-MS)
- J.W. WINCO Brass Breather Filter with G 3/8" Pipe Thread - J.W. Winco 882-G3/8-MS-M (882-G3/8-MS-M)
- J.W. WINCO GN883-M16X1.5-20-A-MS Breather Valve (883-M16X1.5-20-A-MS)
- J.W. WINCO GN883-M16X1.5-20-B-MS Breather Valve (883-M16X1.5-20-B-MS)
- J.W. WINCO GN881-M22X1.5-200-MS-M Breather Valve Brass (881-M22X1.5-200-MS-M)
- J.W. WINCO GN881-M20X1.5-200-MS-M Breather Valve Brass (881-M20X1.5-200-MS-M)
- J.W. WINCO Brass Breather Valve with Plastic Cap - M12 x 1.5 Thread - J.W. Winco 883-M12X1.5-20-B-MS (883-M12X1.5-20-B-MS)
- J.W. Winco Hydraulic Filtration