Shop All Breathers
J.W. Winco
GN883-M10X1-160-A-MS Breather Valve
Mfr # 883-M10X1-160-A-MS
Zoro # G4712586
product price: $10.25
/ea
$10.25
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
- Brand J.W. Winco
- MFR # 883-M10X1-160-A-MS
- Zoro # G4712586
- Country of Origin Germany
- Category Breathers
Description
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top.
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
- LITTLE GIANT PUMP Pump Motor, 5A Full Load, 10-1/8" Shaft L (2445059004GS)
- BESTORQ 420J10 Micro V Belt, 42 in Pitch Length, 0.92 in Top Width, 10 Ribs (420J10)
- SMC Speed Exhaust Control Valve, 8mm, 1/4 In (ASV310F-02-08S)
- NACHI 6000 Series Deep Groove Radial Ball Brg, 6003-2NSE9C3 (6003-2NSE9C3)
- J.W. WINCO GN883-M16X1.5-160-B-MS Breather Valve (883-M16X1.5-160-B-MS)
- J.W. WINCO GN881-G1/4-200-MS-M Breather Valve Brass Brass (881-G1/4-200-MS-M)
- J.W. WINCO GN883-G1/4-160-B-MS Breather Valve (883-G1/4-160-B-MS)
- J.W. WINCO Brass Breather Filter with G 3/8" Pipe Thread - J.W. Winco 882-G3/8-MS-M (882-G3/8-MS-M)
- J.W. WINCO GN881-G3/4-200-MS-M Breather Valve Brass Brass (881-G3/4-200-MS-M)
- J.W. WINCO Brass Breather Valve with Plastic Cap - M12 x 1.5 Thread - J.W. Winco 883-M12X1.5-20-B-MS (883-M12X1.5-20-B-MS)
- ELESA Valve breather caps, SFV.3/8 NPT 10mb (SFV. (inch sizes))
- J.W. Winco Hydraulic Filtration