Shop All Breathers
J.W. Winco
GN883-G3/8-20-A-MS Breather Valve
Mfr # 883-G3/8-20-A-MS
Zoro # G4697649
product price: $10.75
/ea
$10.75
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
- Brand J.W. Winco
- MFR # 883-G3/8-20-A-MS
- Zoro # G4697649
- Country of Origin Germany
- Category Breathers
Description
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top.
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
- TIMKEN Radial Bearing, Open, 25mm Bore (205K)
- DAYTON Gearbelt, L, 92 Teeth, Length 34.5 In (1DHP8)
- SEALMASTER Insert Ball Bearing, Bore Dia. 1/2 In (ER-8)
- DAYTON Metric Sleeve Bearing, 18x22x22 L, PK5 (3FJW5)
- J.W. WINCO GN883-G1/4-160-B-MS Breather Valve (883-G1/4-160-B-MS)
- J.W. WINCO GN881-M22X1.5-200-MS-M Breather Valve Brass (881-M22X1.5-200-MS-M)
- J.W. WINCO GN883-M12X1.5-20-A-MS Breather Valve (883-M12X1.5-20-A-MS)
- J.W. WINCO GN883-M12X1.5-20-B-MS Breather Valve (883-M12X1.5-20-B-MS)
- J.W. WINCO GN883-G1/2-160-B-MS Breather Valve (883-G1/2-160-B-MS)
- J.W. WINCO GN883-G1/2-20-A-MS Breather Valve (883-G1/2-20-A-MS)
- LENZ Filler Breather Bolt-Ons Nylon 5.3’’ Length, 200 Gpm, 30" Cfm (221661)
- J.W. Winco Breathers