Shop All Breathers
J.W. Winco
GN883-G1/4-20-B-MS Breather Valve
Mfr # 883-G1/4-20-B-MS
Zoro # G4689888
product price: $10.65
/ea
$10.65
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
- Brand J.W. Winco
- MFR # 883-G1/4-20-B-MS
- Zoro # G4689888
- Country of Origin Germany
- Category Breathers
Description
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top.
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
- MILLENNIUM Silent Turbine Vibrator, 75 lb. (MLT-130)
- D&D 2360mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2360)
- RENEWABLE LUBRICANTS Compressor Oil, 1 qt, SAE Grade 30 (84201)
- DAYTON 3V560 V-Belt, 56" Outside Length, 3/8" Top Width, 1 Ribs (13V718)
- J.W. WINCO Brass Breather Valve with Plastic Cap - M12 x 1.5 Thread - J.W. Winco 883-M12X1.5-20-B-MS (883-M12X1.5-20-B-MS)
- J.W. WINCO GN883-M16X1.5-160-B-MS Breather Valve (883-M16X1.5-160-B-MS)
- J.W. WINCO GN883-M10X1-160-B-MS Breather Valve (883-M10X1-160-B-MS)
- J.W. WINCO GN883-G1/4-160-B-MS Breather Valve (883-G1/4-160-B-MS)
- J.W. WINCO Brass Breather Filter with G 3/8" Pipe Thread - J.W. Winco 882-G3/8-MS-M (882-G3/8-MS-M)
- J.W. WINCO GN881-M18X1.5-200-MS-M Breather Valve Brass (881-M18X1.5-200-MS-M)
- LENZ Screw-in Filler Breathers: 2.9 in. Overall Length, 3/4 NPT (221601)
- J.W. Winco Breathers