Shop All Breathers
J.W. Winco
GN883-G1/2-20-B-MS Breather Valve
Mfr # 883-G1/2-20-B-MS
Zoro # G4706444
$14.69
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
- Brand J.W. Winco
- MFR # 883-G1/2-20-B-MS
- Zoro # G4706444
- Country of Origin Germany
- Category Breathers
Description
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top.
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
- BROAN Motor and Blower Wheel (97012041)
- LEGACY Coupler Plug, (F)NPT, 1/4, Aluminum (A72430C-BG)
- WILKERSON Filter-Regulator, Particles/Water Removal, Overall Height: 10.31 in (B18-03-FK00B)
- MEGADYNE HTD Timing G BELT T-BELTS (210-3M-07)
- J.W. WINCO GN883-G1/4-160-B-MS Breather Valve (883-G1/4-160-B-MS)
- J.W. WINCO GN881-M16X1.5-200-MS-M Breather Valve Brass (881-M16X1.5-200-MS-M)
- J.W. WINCO GN881-M18X1.5-200-MS-M Breather Valve Brass (881-M18X1.5-200-MS-M)
- J.W. WINCO GN881-M14X1.5-200-MS-M Breather Valve Brass (881-M14X1.5-200-MS-M)
- J.W. WINCO Brass Breather Valve with Plastic Cap - M12 x 1.5 Thread - J.W. Winco 883-M12X1.5-20-B-MS (883-M12X1.5-20-B-MS)
- J.W. WINCO GN881-M20X1.5-200-MS-M Breather Valve Brass (881-M20X1.5-200-MS-M)
- APACHE Apache 99019240 .50 in. Male NPT; Hydraulic Breather Vent Plug (157533)
- J.W. Winco Breathers