Shop All Breathers
J.W. Winco
GN883-G1/2-20-A-MS Breather Valve
Mfr # 883-G1/2-20-A-MS
Zoro # G4708894
product price: $16.35
/ea
$16.35
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
- Brand J.W. Winco
- MFR # 883-G1/2-20-A-MS
- Zoro # G4708894
- Country of Origin Germany
- Category Breathers
Description
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top.
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
- BESTORQ Aftermarket replacement for F280406 Alliance, SQ, Unimac BELT, 3V630 (3V630)
- KBC Ball Bearing, 12mm x 28mm x 8mm, single row deep groove ball bearing, two contact seals, C3 Fit (6001-2RS KBC)
- CHIEF LD Loader Welded Hydraulic Cylinder: 2.25 Bore x 23.25 Stroke - 1.5 Rod (288608)
- FLEXZILLA Air Hose, 3/8" x 35, 1/4" MNPT Fittings (HFZ3835YW2)
- J.W. WINCO GN883-M10X1-20-B-MS Breather Valve (883-M10X1-20-B-MS)
- J.W. WINCO GN883-M10X1-160-B-MS Breather Valve (883-M10X1-160-B-MS)
- J.W. WINCO GN881-M20X1.5-200-MS-M Breather Valve Brass (881-M20X1.5-200-MS-M)
- J.W. WINCO GN881-M18X1.5-200-MS-M Breather Valve Brass (881-M18X1.5-200-MS-M)
- J.W. WINCO GN881-M22X1.5-200-MS-M Breather Valve Brass (881-M22X1.5-200-MS-M)
- J.W. WINCO GN881-M14X1.5-200-MS-M Breather Valve Brass (881-M14X1.5-200-MS-M)
- LENZ Screw-in Filler Breathers: 2.2 in. Overall Length, 1 1/4 NPT (221643)
- J.W. Winco Breathers