Shop All Breathers
J.W. Winco
GN883-G1/2-160-B-MS Breather Valve
Mfr # 883-G1/2-160-B-MS
Zoro # G4694578
product price: $16.25
/ea
$16.25
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
- Brand J.W. Winco
- MFR # 883-G1/2-160-B-MS
- Zoro # G4694578
- Country of Origin Germany
- Category Breathers
Description
Once the opening pressure given in the table is exceeded, GN 883 breather valves will vent into a container and so protect against excessive internal container pressure. They also feature very compact dimensions. The simple function principle (pressure spring / ball) ensures long and trouble-free use of the valve. The installation position is vertical to the top.
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
- ENERPAC P18P39 Standard Repair Kit (P39K50)
- ZORO SELECT Brush and Spring (M1900010.47)
- PARKER Filter Element, 20 Micron, 70 GPM, 150 PSI (930370Q)
- SPEEDAIRE Single Rear Clevis, 20mm Bore (NCG-C020)
- J.W. WINCO GN881-G3/4-200-MS-M Breather Valve Brass Brass (881-G3/4-200-MS-M)
- J.W. WINCO Brass Breather Valve with Plastic Cap - M12 x 1.5 Thread - J.W. Winco 883-M12X1.5-20-B-MS (883-M12X1.5-20-B-MS)
- J.W. WINCO GN883-M12X1.5-20-B-MS Breather Valve (883-M12X1.5-20-B-MS)
- J.W. WINCO Brass Breather Filter with G 3/8" Pipe Thread - J.W. Winco 882-G3/8-MS-M (882-G3/8-MS-M)
- J.W. WINCO GN881-M20X1.5-200-MS-M Breather Valve Brass (881-M20X1.5-200-MS-M)
- J.W. WINCO GN883-G1/2-20-A-MS Breather Valve (883-G1/2-20-A-MS)
- J.W. WINCO GN883-M14X1.5-20-B-MS Breather Valve (883-M14X1.5-20-B-MS)
- J.W. Winco Breathers