Shop All Fixture Clamps
J.W. Winco
GN853-700-T5-NI Latch Toggle Clamp
Mfr # 853-700-T5-NI
Zoro # G4641700
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Finish Matte
- Overall Height 2.09 in
- Overall Length 8.74 in
- Clamp Material Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand J.W. Winco
- MFR # 853-700-T5-NI
- Zoro # G4641700
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M10 |
Overall Height | 2.09 in |
Overall Length | 8.74 in |
Details
Finish | Matte |
Clamp Material | Stainless Steel |
Holding Force | 7500 N |
Type | Without latch bolt, without catch |
Latch Bolt Material | Stainless Steel |
Description
GN 853 latch type toggle clamps feature a push button locking mechanism that prevents an inadvertent or vibration-induced opening of the clamp. Another benefit is the ability to operate the clamp with one hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=10-32, D1= 32, Steel, Tapped Through, No Cap, Black Plastic (K0155.5A11)
- KESON Marking Chalk Refill, Orange, 5 Lb (105GO)
- SK PROFESSIONAL TOOLS 1/2" Drive Socket Set SAE 16 Pieces 7/16 in to 1 1/4 in , Chrome (4116)
- ACTION PUMP S60x6 Female Buttress x 2" Hose Barb (HFUD/20T/027)
- J.W. WINCO GN163-B1-50-2-SW Base Plate Connector Clamp (163-B1.00-50-2-SW)
- J.W. WINCO GN820.3-130-ULC Horizontal Toggle Clamp (820.3-130-ULC)
- J.W. WINCO GN860-70-CP3 Pneumatic Toggle Clamp (860-70-CP3)
- J.W. WINCO GN131-B18-B18-2-SW 2-Way Connector Clamp (131-B18-B18-2-SW)
- J.W. WINCO GN820.2-355-MFC Horizontal Toggle Clamp (820.2-355-MFC)
- J.W. WINCO GN843.1-340-AS Push-Pull Toggle Clamp (843.1-340-AS)
- J.W. WINCO GN820-25-M-NI Horizontal Toggle Clamp (820-25-M-NI)
- J.W. Winco Fixture Clamps