Shop All Fixture Clamps
J.W. Winco
GN853-320-TG Latch Toggle Clamp Steel
Mfr # 853-320-TG
Zoro # G4657444
product price: $53.49
/ea
$53.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Overall Length 9.03 in
- Finish Blackened
- Overall Height 1.52 in
- Latch Bolt Length 3.01 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 853-320-TG
- Zoro # G4657444
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M8 |
Overall Length | 9.03 in |
Overall Height | 1.52 in |
Latch Bolt Length | 3.01 in |
Mounting Hole Dia. | 0.26 in |
Details
Finish | Blackened |
Stroke | 0.51 in |
Type | Oval head latch bolt, with catch |
Horizontal Mounting Hole Distance | 0.75 in |
Latch Bolt Material | Steel |
Vertical Mounting Hole Distance | 1.26 in |
Catch Mounting Hole Distance | 3/4 in |
Clamp Material | Steel |
Holding Force | 4000 N |
Description
GN 853 latch type toggle clamps feature a push button locking mechanism that prevents an inadvertent or vibration-induced opening of the clamp. Another benefit is the ability to operate the clamp with one hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL Carbon Steel Plug Tap, 7/16-20 Nf (95110)
- ASTRO PNEUMATIC Heavy Duty Portable Work Stand (557010)
- GREY PNEUMATIC 1" Drive Socket Set, 21 pcs (9021)
- BETA Double Offset Ring Wrench, 1-1/16x1-1/4" (000900258)
- J.W. WINCO GN820-355-M Horizontal Toggle Clamp (820-355-M)
- J.W. WINCO GN146-B1.75-65-2-SW Flanged Connector Clamp (146-B13/4-65-2-SW)
- J.W. WINCO GN145-NI-B18-2 Flanged Connector Clamp (145-B18-2-NI)
- J.W. WINCO GN851-320-T2 Latch Toggle Clamp (851-320-T2)
- J.W. WINCO GN820.1-75-NC-NI Horizontal Toggle Clamp (820.1-75-NC-NI)
- J.W. WINCO GN852.1-1400-T3 Latch Toggle Clamp (852.1-1400-T3)
- MITEE-BITE PRODUCTS Clamps, Wedge, M4, 16mm, PK8 (80500)
- J.W. Winco Fixture Clamps