Shop All Fixture Clamps
J.W. Winco
GN853-160-TU Latch Toggle Clamp Steel
Mfr # 853-160-TU
Zoro # G4640818
product price: $42.15
/ea
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Overall Length 6.09 in
- Overall Height 1.06 in
- Finish Blackened
- Latch Bolt Length 2.13 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 853-160-TU
- Zoro # G4640818
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M6 |
Overall Length | 6.09 in |
Overall Height | 1.06 in |
Latch Bolt Length | 2.13 in |
Mounting Hole Dia. | 0.18 in |
Details
Finish | Blackened |
Clamp Material | Steel |
Type | J-hook latch bolt, with catch |
Horizontal Mounting Hole Distance | 0.63 in |
Stroke | 0.31 in |
Holding Force | 1750 N |
Catch Mounting Hole Distance | 1 in |
Latch Bolt Material | Steel |
Vertical Mounting Hole Distance | 0.75 in |
Description
GN 853 latch type toggle clamps feature a push button locking mechanism that prevents an inadvertent or vibration-induced opening of the clamp. Another benefit is the ability to operate the clamp with one hand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap Bottoming, 4 Flutes (12600800)
- PROTO Double Screw Startr, 6-1/4", Phillips, Slot (J9866)
- MILWAUKEE TOOL 1-3/4 in. OPEN-LOK TITANIUM ENHANCED Metal-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1263)
- KNIPEX Cobra 5 in. Chrome Vanadium Steel Mini Water Pump Pliers (87 01 125 SBA)
- J.W. WINCO GN810-230-C Vertical Toggle Clamp Steel (810-230-C)
- J.W. WINCO GN810.1-75-F Vertical Toggle Clamp (810.1-75-F)
- J.W. WINCO GN820.3-130-ULC Horizontal Toggle Clamp (820.3-130-ULC)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- J.W. WINCO GN273.4-B12-B18-2-SW Sensor Holder (273.4-B12-B18-2-SW)
- J.W. WINCO GN162-B3/4-2-SW Base Plate Connector Clamp (162-B3/4-2-SW)
- J.W. WINCO GN860-70-CP3 Pneumatic Toggle Clamp (860-70-CP3)
- J.W. Winco Fixture Clamps