Shop All Fixture Clamps
J.W. Winco
GN852.3-4000-T6-NI Latch Toggle Clamp
Mfr # 852.3-4000-T6-NI
Zoro # G4640389
product price: $343.99
/ea
Free Shipping & Returns
$343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Clamp Style With U-bolt and catch
- Thread Size M12
- Overall Height 2.68 in
- Finish Matte
- Overall Length 10.67 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand J.W. Winco
- MFR # 852.3-4000-T6-NI
- Zoro # G4640389
- Country of Origin Italy
- Category Fixture Clamps
Dimensions
Thread Size | M12 |
Overall Height | 2.68 in |
Overall Length | 10.67 in |
Mounting Hole Dia. | 0.41 in |
Adjustable Length | 0.98 in |
U-Bolt Length | 4.21 in |
Details
Clamp Style | With U-bolt and catch |
Finish | Matte |
Catch Mounting Hole Distance | 1.38 in |
Mount Type | Mounting Holes |
Horizontal Mounting Hole Distance | 2.24 in |
Clamp Material | Stainless Steel |
U-Bolt Latch Material | Stainless Steel |
Stroke | 2.44 in |
Vertical Mounting Hole Distance | 2.24 in |
Holding Force | 40000 N |
Description
GN 852.3 heavy duty latch type toggle clamps are compact in design and can be used to ensure high holding capacities. When the toggle clamp is clamped, a safety hook positively locks onto the body. This prevents inadvertent or vibration-induced release from the clamping position. Unlocking of the safety hook is achieved by one-hand operation.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KREG 50PK 38 WD Pock Plugs (P-PNT)
- WESTWARD 1 in Drive, 3-1/8" 12 pt SAE Socket, 12 Points (45J239)
- LENOX Hole Saw, Bi-Metal, Dia 9/16 (300099L)
- STARRETT Spindle Square, 0 to 1 In, 0-100 (649-5)
- J.W. WINCO GN843.1-340-AS Push-Pull Toggle Clamp (843.1-340-AS)
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- J.W. WINCO GN842-360-AS Push-Pull Toggle Clamp (842-360-AS)
- J.W. WINCO GN131-B16-B16-2-BL 2-Way Connector Clamp (131-B16-B16-2-BL)
- J.W. WINCO GN851.1-320-T3-NI Latch Toggle Clamp (851.1-320-T3-NI)
- J.W. WINCO GN810-430-C Vertical Toggle Clamp Steel (810-430-C)
- MITEE-BITE PRODUCTS Multi-Fixture Clamp, 3/8-16, 1/2in (23140)
- J.W. Winco Fixture Clamps